Chucking Reamer, W, 6 Flute, Carbide

  • Mfr # 500-002022

  • Zoro # G8458721


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Size - Decimal
W - 0.3860
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-002022
Zoro #
G8458721
UPC #
888226083676
Country of Origin
United States

Dimensions

Size - Decimal
W - 0.3860
Flute Length
1 1/4 in
Overall Length
3 1/2 in
Dimension Type
Letter
Shank Size
0.3860"
Reamer Size
W
Large End Dia.
0.3860"
Size- Decimal
W (0.3860)
Shank Dia.
3/8 in
Size
W
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Shank Type
Straight
Decimal Equivalent
0.3860
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Chamfer
45 Degrees
Spiral Direction
Neutral
Cutting Direction
Right Hand
Number of Flutes
6
Coolant Through
No
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.