Cor. Rad. End Mill, 1/16" CR, Carbide

  • Mfr # 274-121073D

  • Zoro # G7310908


product price: $56.55
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121073D
Zoro #
G7310908
UPC #
888226264822
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
2 1/2 in
Length of Cut
0.4375 in
Neck Dia.
0.3125 in
Corner Radius
0.06 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Neck Length
1.125 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type
Straight
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
List Number
274
Cutting Direction
Right Hand
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
High Performance
Helix Angle
42 Degrees
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.4375 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.