Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 283-913250

  • Zoro # G7323036


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
1"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283-913250
Zoro #
G7323036
UPC #
888226185479
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
1"
Length of Cut
3.25 in
Dimension Type
Fractional Inch
Milling Dia.
1 in
Corner Radius
0.03 in
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
42 Degrees
Grade
High Performance
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Hardened (H) Compatibility
No
List Number
283
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 3.25 in, 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.