This item is Discontinued.

Monster End Mill, 1 in., 2 Flutes, TiCN 204-603464

End Mill, 1 in., 2 Flutes, TiCN (Discontinued)

  • Mfr # 204-603464
  • Zoro # G4357897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603464
Zoro #
G4357897
UPC #
888226131872
Country of Origin
United States

Dimensions

Overall Length
1 in
Milling Diameter
0.0250"
Length of Cut
1 1/2 in
Milling Dia.
0.0250"
Dimension Type
Fractional Inch
Corner Radius
0.025 in
Shank Dia.
1 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Straight
List Number
204
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing

Description

Corner Radius End Mill, 0.025 in, 1 1/2 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.