Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-073937
Zoro #
G4351895
UPC #
888226218504
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
50.00mm
Shank Dia.
10.00mm
Overall Length
100.00mm
Milling Dia.
10.00mm
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Application
Finishing
Shank Type
Straight
Pitch
Equal
End Mill Style
Square
Finish
Bright (Uncoated)
List Number
218
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated), Length of Cut 50.00mm, Overall Length 100.00mm, Shank Dia. 10.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.