Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster End Mill, 1/2 in., 4 Flutes, TiCN 206-603017

End Mill, 1/2 in., 4 Flutes, TiCN (Discontinued)

  • Mfr # 206-603017
  • Zoro # G4355130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603017
Zoro #
G4355130
UPC #
888226133739
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Milling Diameter
0.0250"
Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
0.025 in
Dimension Type
Fractional Inch
Milling Dia.
0.0250"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Pitch
Equal
List Number
206
Grade
General Purpose
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
End Mill Material
Carbide
Shank Type
Straight

Description

Corner Radius End Mill, 0.025 in, 1 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.