Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-075512
Zoro #
G4351831
UPC #
888226218566
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
14.00mm
Length of Cut
76.00mm
Shank Dia.
14.00mm
Overall Length
152.00mm
Milling Dia.
14.00mm
Details
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Item
Square End Mill
Helix Angle
30 Degrees
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Application
Finishing
Pitch
Equal
End Mill Style
Square
List Number
218
Finish - Machining
Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated), Length of Cut 76.00mm, Overall Length 152.00mm, Shank Dia. 14.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.