This item is Discontinued.

Monster End Mill, 3/4 in., 2 Flutes, TiN 204-603310

End Mill, 3/4 in., 2 Flutes, TiN (Discontinued)

  • Mfr # 204-603310
  • Zoro # G4358089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603310
Zoro #
G4358089
UPC #
888226131506
Country of Origin
United States

Dimensions

Milling Diameter
0.0250"
Overall Length
3/4 in
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.0250"
Corner Radius
0.025 in
Shank Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
General Purpose
Shank Type
Straight
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
204

Description

Corner Radius End Mill, 0.025 in, 1 1/2 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.