Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster End Mill, 3/4 in., 4 Flutes, TiCN 206-603311

End Mill, 3/4 in., 4 Flutes, TiCN (Discontinued)

  • Mfr # 206-603311
  • Zoro # G4354817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603311
Zoro #
G4354817
UPC #
888226134521
Country of Origin
United States

Dimensions

Milling Diameter
0.0250"
Overall Length
3/4 in
Length of Cut
1 1/2 in
Milling Dia.
0.0250"
Dimension Type
Fractional Inch
Corner Radius
0.025 in
Shank Dia.
3/4 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shank Type
Straight
Grade
General Purpose
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Pitch
Equal
Single End/Double End
Single End
Helix Angle
30 Degrees
Item
Corner Radius End Mill
List Number
206

Description

Corner Radius End Mill, 0.025 in, 1 1/2 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.