Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-071575
Zoro #
G4352017
UPC #
888226218382
Country of Origin
United States
Dimensions
Milling Diameter
4.00mm
Overall Length
76.00mm
Length of Cut
25.00mm
Shank Dia.
4.00mm
Dimension Type
Metric
Milling Dia.
4.00mm
Details
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Shank Type
Straight
Pitch
Equal
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Application
Finishing
End Mill Material
Carbide
Grade
General Purpose
List Number
218
Finish - Machining
Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated), Length of Cut 25.00mm, Overall Length 76.00mm, Shank Dia. 4.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.