This item is Discontinued.

Monster End Mill, 5/8 in., 4 Flutes, TiCN 206-603164

End Mill, 5/8 in., 4 Flutes, TiCN (Discontinued)

  • Mfr # 206-603164
  • Zoro # G4354975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603164
Zoro #
G4354975
UPC #
888226134057
Country of Origin
United States

Dimensions

Milling Diameter
0.0250"
Overall Length
5/8 in
Length of Cut
1 1/4 in
Corner Radius
0.025 in
Shank Dia.
5/8 in
Milling Dia.
0.0250"
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Helix Angle
30 Degrees
List Number
206
Single End/Double End
Single End
Shank Type
Straight
Grade
General Purpose
Pitch
Equal
Cutting Direction
Right Hand

Description

Corner Radius End Mill, 0.025 in, 1 1/4 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.