This item is Discontinued.

Monster End Mill, 5/8 in., 4 Flutes, TiN 206-603163

End Mill, 5/8 in., 4 Flutes, TiN (Discontinued)

  • Mfr # 206-603163
  • Zoro # G4354981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603163
Zoro #
G4354981
UPC #
888226134040
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Milling Diameter
0.0250"
Length of Cut
1 1/4 in
Corner Radius
0.025 in
Dimension Type
Fractional Inch
Milling Dia.
0.0250"
Shank Dia.
5/8 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Single End/Double End
Single End
Helix Angle
30 Degrees
List Number
206
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Pitch
Equal
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing

Description

Corner Radius End Mill, 0.025 in, 1 1/4 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.