Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/8 in.4 Flutes, TiN

  • Mfr # 215-001071

  • Zoro # G4353085


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001071
Zoro #
G4353085
UPC #
888226025195
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
5/8"
Length of Cut
2.25 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Shank Dia.
5/8 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
End Mill Material
Carbide
List Number
203
Single End/Double End
Single
Item
Square End Mill
Cutting Direction
Right Hand
Shank Type
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.625 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.