This item is Discontinued.

Monster Monster 3001105 15 ft. 6 Outlets Power Strip with Surge Protection; White 3001105

Monster 3001105 15 ft. 6 Outlets Power Strip with Surge Protection; White (Discontinued)

  • Mfr # 3001105
  • Zoro # G903918553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001105
Zoro #
G903918553
UPC #
850005047087
Country of Origin
China

Description

Protect your electronic equipment investments with our line of surge protectors and power solutions. Featuring multiple AC outlets, and Clean Power filters to block interference.

Features
  • 6 Outlets Power Strip with Surge Protection
  • Color: White
  • Wattage: 1875 watt
  • Voltage: 125 volt
  • Cord Length: 15'
  • Amps: 15 amps
  • Joules: 1080 J
  • Number of Outlets: 6 outlets
  • Low Profile Plug: Yes
  • UL Listed: No
  • ETL Listed: Yes
  • Indoor or Outdoor: Indoor
  • Metal Power Strip: No
  • Black switch cover with a red lighted switch
  • ETL/cETL Listed
Specifications
  • Size: 15'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.