This item is Discontinued.

Monster Monster 3001106 15 ft. 8 Outlets Power Strip with Surge Protection; Black & Yellow 3001106

Monster 3001106 15 ft. 8 Outlets Power Strip with Surge Protection; Black & Yellow (Discontinued)

  • Mfr # 3001106
  • Zoro # G003918569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3001106
Zoro #
G003918569
UPC #
850005047094
Country of Origin
China

Description

Protect your electronic equipment investments with our line of surge protectors and power solutions. Featuring multiple AC outlets, USB ports, and Clean Power filters to block interference.

Features
  • 8 Outlets Power Strip with Surge Protection
  • Color: Black & Yellow
  • Wattage: 1875 watt
  • Voltage: 125V
  • Amps: 15 amps
  • Joules: 1080 J
  • Cord Length: 15'
  • Number of Outlets: 8 outlets
  • Metal Power Strip: Yes
  • ETL Listed: Yes
  • Low Profile Plug: No
  • UL Listed: No
  • Indoor or Outdoor: Indoor
  • 8 Outlets 2 USB with a 15' Cord
  • Features 1080 Joules of protection and has 2 USB outlets
  • Black switch cover with a red lighted switch
Specifications
  • Size: 15'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.