This item is Discontinued.

Monster Monster AG-12325EC 25 ft. Extension Cord 4 SJTW - Yellow 3492162

Monster AG-12325EC 25 ft. Extension Cord 4 SJTW - Yellow (Discontinued)

  • Mfr # 3492162
  • Zoro # G303703629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3492162
Zoro #
G303703629
UPC #
850353007030
Country of Origin
China

Description

Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories available at budget friendly prices. They come with complete compatibility and reliability to cater your requirements.

Features
  • 25 ft. Extension Cord 4 sjtw - Yellow
Specifications
  • Color: Yellow
  • Cord Length: 25 ft.
  • Gauge Conductors: 14/3 SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.