This item is Discontinued.

Monster Round Blank, Unfinished, 3.0mm dia. 701-002366

Round Blank, Unfinished, 3.0mm dia. (Discontinued)

  • Mfr # 701-002366
  • Zoro # G0971840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-002366
Zoro #
G0971840
UPC #
888226127141
Country of Origin
United States

Dimensions

Size
3.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
51mm
Diameter
3mm
Length
51mm
Dimension Type
Metric

Details

Item
Round Blank
Measurement System
Metric
Material
C2 Multigrain Carbide
Decimal Equivalent
0.1181
Finish
Ground

Description

Round Blank, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.