Round Blank, Unfinished, 5.0mm dia.

  • Mfr # 701-003770A

  • Zoro # G0990223


product price: $7.39
/ea
Sold in multiples of 16 for $118.24

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
5.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
64.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-003770A
Zoro #
G0990223
UPC #
888226203173
Country of Origin
United States

Dimensions

Size
5.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
64.00 mm
Diameter
5mm
Length
64mm
Dimension Type
Metric
Size-Diameter
5.00 mm
Size - Decimal
5.00mm - 0.1969

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.1969
Drill Blank Shape
Rod
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra
Finish - Machining
Ground

Description

Round Blank, Metric, Carbide, 5.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.