Round Blank, Unfinished, 5/32" dia.

  • Mfr # 702-101100

  • Zoro # G0991221


product price:  $39.99
/ea
Sold in multiples of 3 for $119.97

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
5/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702-101100
Zoro #
G0991221
UPC #
888226091633
Country of Origin
United States

Dimensions

Size
5/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
5/32"
Dimension Type
Fractional Inch
Length
12"
Size - Decimal
5/32 in - 0.1562
Size-Diameter
5/32 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Ground
Decimal Equivalent
0.1563
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Finish - Machining
Ground

Description

Round Blank, Fractional Inch, Carbide, 5/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.