Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-105000

  • Zoro # G9556583


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-105000
Zoro #
G9556583
UPC #
888226077514
Country of Origin
China

Dimensions

Drill Bit Size
1/2 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Depth:Dia. Ratio
5xD
Sizes Included
1/2"
Shank Dia.
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/2 in
Maximum Drilling Depth
2 1/4 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
460
Flute Type
Spiral
Grade
C2
Decimal Equivalent
0.5000
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, P, S
Web Construction
Split
Web Thinning
Thinned
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Material Grade - Machining
C2
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.