2 Flute X-Long End Mill, 3/16in diameter, Single End Square, 3in overall lgth, Bright Finish

  • Mfr # 216-001010

  • Zoro # G116280768


product price:  $24.29
/ea

Key Features

Shank Dia.
3/16 in
Single End/Double End
Single End
Milling Diameter
3/16 in
Overall Length
3 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-001010
Zoro #
G116280768
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Milling Diameter
3/16 in
Overall Length
3 in
Length Of Cut
1-1/8 in

Details

Single End/Double End
Single End
Number of Flutes
2
Finish
Bright
Helix Angle
30°
End Type
Square

Description

  • Square end increases surface finish quality
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.