3 Flute High Performance Square End Mill for Aluminum, 3/4in dia., .015 Corner Radius, ZrN Finish

  • Mfr # 283-751752D

  • Zoro # G016280257


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Milling Diameter
3/4 in
Single End/Double End
Single End
Finish
ZrN
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283-751752D
Zoro #
G016280257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/4 in
Corner Radius
0.090 in
Shank Dia.
3/4 in
Length Of Cut
1-3/4 in

Details

Single End/Double End
Single End
Finish
ZrN
Number of Flutes
3
Helix Angle
42°

Description

  • Corner radius for edge strength and wear protection
  • Ground cylindrical land aids in constant workpiece engagement and world class finishes
  • ZrN coating provides lubricity and tool longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.