
3 Flute High Performance Square End Mill for Aluminum, 3/8in dia., .060 Corner Radius, ZrN Finish
Mfr # 283-371127D
Zoro # G416279981
product price: $62.65
/eaKey Features
Number of Flutes
3
Single End/Double End
Single End
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Finish
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-371127D
Zoro #
G416279981
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Corner Radius
0.060 in
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Length Of Cut
1-1/8 in
Details
Number of Flutes
3
Single End/Double End
Single End
Finish
ZrN
Helix Angle
42°
Description
- Corner radius for edge strength and wear protection
- Ground cylindrical land aids in constant workpiece engagement and world class finishes
- ZrN coating provides lubricity and tool longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.