Zoro Homepage

4 Flute Double End Square Stub Length End Mill, 3/32in diameter, Bright Finish

  • Mfr # 236-001030

  • Zoro # G516280122


product price: $15.25
/ea

Key Features

Single End/Double End
Double End
Number of Flutes
4
Milling Diameter
3/32 in
Overall Length
1-1/2 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001030
Zoro #
G516280122
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length Of Cut
3/16 in

Details

Single End/Double End
Double End
Number of Flutes
4
Helix Angle
30°
Finish
Bright
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Double end provides maximum savings in tooling costs
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.