4 Flute Double End Square Stub Length End Mill, 7/64in diameter, Bright Finish
Mfr # 236-001035
Zoro # G616280855
product price: $15.25
/eaKey Features
Number of Flutes
4
Shank Dia.
1/8 in
Milling Diameter
7/64 in
Finish
Bright
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-001035
Zoro #
G616280855
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/8 in
Milling Diameter
7/64 in
Overall Length
1-1/2 in
Length Of Cut
3/16 in
Details
Number of Flutes
4
Finish
Bright
Single End/Double End
Double End
Helix Angle
30°
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Double end provides maximum savings in tooling costs
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.