
4 Flute High Performance Roughing Stub Length End Mill, 1/4in diameter, ALTiCrN Finish
Mfr # 255-100240B
Zoro # G916280364
product price: $55.45
/eaKey Features
Overall Length
2 in
Shank Dia.
1/4 in
Helix Angle
20°
Number of Flutes
4
End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255-100240B
Zoro #
G916280364
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/4 in
Diameter
1/4 in
Length Of Cut
1/2 in
Details
Helix Angle
20°
Number of Flutes
4
End
Single End
Finish
AlTiCrN
End Type
0.020 Chamfered Corner
Weldon Shank
Yes
Description
- Relaxed 20o helix enhances stability in hard materials
- Corner chamfer for edge strength and wear protection
- Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
- AlTiCrN finish greatly reduces friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.