Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute High Performance Roughing Stub Length End Mill, 3/4in diameter, ALTiCrN Finish

  • Mfr # 255-100740B

  • Zoro # G316280087


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Diameter
3/4 in
Overall Length
3-1/2 in
Finish
AlTiCrN
Helix Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100740B
Zoro #
G316280087
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Diameter
3/4 in
Overall Length
3-1/2 in
Length Of Cut
1 in

Details

Finish
AlTiCrN
Helix Angle
20°
Number of Flutes
4
End
Single End
End Type
0.025 Chamfered Corner
Weldon Shank
Yes

Description

  • Relaxed 20o helix enhances stability in hard materials
  • Corner chamfer for edge strength and wear protection
  • Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.