
4 Flute Long Length End Mill, Corner Radius, 3/8in dia, .015 Radius, ALTiCrN Finish
Mfr # 284-000580
Zoro # G916279795
product price:Â $79.85
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8 in
Helix Angle
Variable
Number of Flutes
4
Single End/Double End
Single End
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284-000580
Zoro #
G916279795
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Corner Radius
0.015 in
Overall Length
3 in
Milling Diameter
3/8 in
Length Of Cut
1-1/8 in
Details
Helix Angle
Variable
Number of Flutes
4
Single End/Double End
Single End
Finish
AlTiCrN
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
- Low friction AlTiCrN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.