4 Flute Long Length End Mill, Single End Ballnose, 3/16in dia., 2-1/2in overall lgth, Bright Finish

  • Mfr # 226-001012

  • Zoro # G616280626


product price:  $28.75
/ea

Key Features

Milling Diameter
3/16 in
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
3/16 in
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
226-001012
Zoro #
G616280626
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2-1/2 in
Length Of Cut
3/4 in

Details

Number of Flutes
4
Single End/Double End
Single End
Helix Angle
30 deg
Finish
Bright
End Type
Ballnose

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Ballnose end minimizes chip deflection
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.