
4 Flute Regular Length End Mill, Single End Ballnose, 14mm diameter, Bright Finish
Mfr # 223-001540
Zoro # G116279694
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
14.0mm
Helix Angle
30°
Milling Diameter
14.0mm
Overall Length
90.0mm
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223-001540
Zoro #
G116279694
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
14.0mm
Milling Diameter
14.0mm
Overall Length
90.0mm
Length Of Cut
32.0mm
Details
Helix Angle
30°
Finish
Bright
Number of Flutes
4
Single End/Double End
Single End
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.