Zoro Homepage

4 Flute Regular Length End Mill, Single End Square, 25/64in diameter, AlTiN Finish

  • Mfr # 206-031175

  • Zoro # G016279534


product price: $54.75
/ea

Key Features

Overall Length
2-3/4 in
Single End/Double End
Single End
Finish
AlTiN
Number of Flutes
4
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-031175
Zoro #
G016279534
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Shank Dia.
7/16 in
Milling Diameter
25/64 in
Length Of Cut
1 in

Details

Single End/Double End
Single End
Finish
AlTiN
Number of Flutes
4
Helix Angle
30°
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.