
4 Flute Regular Length End Mill, Single End Square, 33/64in diameter, Bright Finish
Mfr # 206-001208
Zoro # G716280991
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Number of Flutes
4
Helix Angle
30°
Milling Diameter
33/64 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-001208
Zoro #
G716280991
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
33/64 in
Overall Length
3-1/2 in
Shank Dia.
9/16 in
Length Of Cut
1-1/4 in
Details
Finish
Bright
Number of Flutes
4
Helix Angle
30°
Single End/Double End
Single End
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.