4 Flute Stub Length End Mill, Corner Radius, 1/8in dia., .030 Radius, nACRo Finish

  • Mfr # 294-001013

  • Zoro # G816280860


product price: $32.19
/ea

Key Features

Single End/Double End
Single End
Corner Radius
0.030 in
Overall Length
1-1/2 in
Finish
nACRo
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
294-001013
Zoro #
G816280860
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.030 in
Overall Length
1-1/2 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Length Of Cut
1/4 in

Details

Single End/Double End
Single End
Finish
nACRo
Number of Flutes
4
Helix Angle
Variable

Description

  • Eccentric relief for maximum cutting action
  • Corner radius for edge strength and wear protection
  • Raised-land fluting for ultimate edge strength
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.