4 Flute Stub Length End Mill, Double End Square, 15/64in diameter, Bright Finish
Mfr # 236-001075
Zoro # G816280600
product price: $28.59
/eaKey Features
Number of Flutes
4
Overall Length
2-1/2 in
Single End/Double End
Double End
Shank Dia.
1/4 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-001075
Zoro #
G816280600
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Milling Diameter
15/64 in
Length Of Cut
1/2 in
Details
Number of Flutes
4
Single End/Double End
Double End
Finish
Bright
Helix Angle
30°
End Type
Square
Weldon Shank
Yes
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Double end design for maximum savings in tool costs
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.