
4 Flute X-Long End Mill, 5/16in diameter, Single End Square, 4in overall lgth, Bright Finish
Mfr # 218-001030
Zoro # G616279422
product price: $39.55
/eaKey Features
Milling Diameter
5/16 in
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
5/16 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-001030
Zoro #
G616279422
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
4 in
Length Of Cut
1-5/8 in
Details
Number of Flutes
4
Single End/Double End
Single End
Finish
Bright
Helix Angle
30°
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.