Zoro Homepage

4 Flute X-Long End Mill, Square, 3/16in diameter, Bright Finish

  • Mfr # 284-000094

  • Zoro # G616280725


product price: $31.35
/ea

Key Features

Helix Angle
Variable
Overall Length
3 in
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000094
Zoro #
G616280725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length Of Cut
1-1/8 in

Details

Helix Angle
Variable
Number of Flutes
4
Single End/Double End
Single End
Finish
Bright
End Type
Square

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.