Tool Blank, 1/2" L, 3/8" W, Unfinished

  • Mfr # 700-007081

  • Zoro # G0952651


product price:  $2.75
/ea
Sold in multiples of 35 for $96.25

Key Features

Material
C5 Micrograin Carbide
Series
700
Thickness
1/8 in
Width
3/8 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700-007081
Zoro #
G0952651
UPC #
888226086899
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
3/8 in
Length
1/2 in

Details

Material
C5 Micrograin Carbide
Item
Tool Blank
Series
700
Finish
Unfinished
Tolerance
Grind Stock: +0.004 in to +0.015 in

Description

Tool Blank, Material C5 Micrograin Carbdie, Series 700, Thickness 1/8 In., Width 3/8 In., Length 1/2 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.