Shop WALTER

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 6485628
  • Zoro # G7935770

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6485628
Zoro #
G7935770
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Depth of Cut
0.50 to 3.50mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120408-MK4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT432
Coating
PVD
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating Process
PVD
Manufacturer Grade
WKK10S
ANSI Code
SCMT432-MK4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Shape
Square
Clearance Angle
7 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.