Tool Blank, 5/16" L, 3/16" W, Unfinished

  • Mfr # 700-007211A

  • Zoro # G0971752


product price:  $1.19
/ea
Sold in multiples of 85 for $101.15

Key Features

Material
C5 Micrograin Carbide
Series
700
Thickness
3/32 in
Width
3/16 in
Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700-007211A
Zoro #
G0971752
UPC #
888226171717
Country of Origin
United States

Dimensions

Thickness
3/32 in
Width
3/16 in
Length
5/16 in
Radius
1/8 in

Details

Material
C5 Micrograin Carbide
Item
Tool Blank
Series
700
Tolerance
Grind Stock: +0.004 in to +0.015 in
Finish
Unfinished

Description

Tool Blank, Material C5 Micrograin Carbdie, Series 700, Thickness 3/32 In., Width 3/16 In., Length 5/16 In., Radius 1/8 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.