Jobber Length Straight Flute Drill, 9.5mm (.3740 in) size, 46mm LOC, 79mm OAL, bright finish

  • Mfr # 470-403740

  • Zoro # G322434603


product price:ย  $60.95
/ea

Key Features

Finish - Machining
Bright
Length of Cut
46 mm
Material - Machining
Carbide
Shank Dia.
9.5 mm
Overall Length
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-403740
Zoro #
G322434603
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
46 mm
Shank Dia.
9.5 mm
Overall Length
79 mm

Details

Finish - Machining
Bright
Material - Machining
Carbide
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Drill Bit Point Angle
140ยบ Notched

Description

Jobber Length Straight Flute Drill, 9.5mm (.3740 in) size, 46mm LOC, 79mm overall length, bright finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.