
Jobber Length Twist Drill, 11/32 in size, 2-1/2 in LOC, 4 in overall length, AlTiN finish
Mfr # 450-103438B
Zoro # G122434483
product price: $68.79
/eaKey Features
Overall Length
4 in
Drill Bit Point Angle
118º
Shank Dia.
11/32 in
Material - Machining
Carbide
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450-103438B
Zoro #
G122434483
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
11/32 in
Length of Cut
2-1/2 in
Details
Drill Bit Point Angle
118º
Material - Machining
Carbide
Finish - Machining
Bright
Helix Angle
25º
For Use With
Steel, stainless steel, cast iron and super alloys
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.