Shop GREENFIELD THREADING
See all product information
Create Account
5/16-18 H1 4FL HTGP TAPER HAND TAP
- Mfr # 172985
- Zoro # G223506041
product price:Â
$
12.69
/ea
Key Features
Pitch Diameter Limit
H1
Tap Finish
Bright
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172985
- Zoro #
- G223506041
- UPC #
- 93367012113
- Country of Origin
- United States
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- General Purpose
- Hole Type
- Through or Blind Hole
- Tap Thread Type
- UNC
- Number of Flutes
- 4
- Item
- Hand Taps
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 2.22 in
- Depth of Cut
- 2 in
- Overall Length
- 2.72 in
- Tap Thread Size
- 5/16"-18
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.