
N/C Spot Drill, 140 deg. included angle, 1/2 in size, 1-1/4 in LOC, 3 in overall length, bright finish
Mfr # 402-500140
Zoro # G722434234
product price:Â $69.59
/eaKey Features
Material - Machining
Carbide
Finish - Machining
Bright
Overall Length
3 in
Shank Dia.
1/2 in
For Use With
Steel, stainless steel, cast iron and non-ferrous metals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402-500140
Zoro #
G722434234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Details
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, cast iron and non-ferrous metals
Helix Angle
20º
Included Angle
140º
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.