
N/C Spot Drill, 140 deg. included angle, 5/16 in size, 1 in LOC, 2-1/2 in overall length, AlTiN finish
Mfr # 402-312140B
Zoro # G922434461
product price:Â $48.29
/eaKey Features
Material - Machining
Carbide
Shank Dia.
5/16 in
For Use With
Steel, stainless steel and cast iron
Helix Angle
20º
Included Angle
140º
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402-312140B
Zoro #
G922434461
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Length of Cut
1 in
Details
Material - Machining
Carbide
For Use With
Steel, stainless steel and cast iron
Helix Angle
20º
Included Angle
140º
Finish - Machining
AlTiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.