N/C Spot Drill, 90 deg. included angle, 1/2 in size, 1-1/4 in LOC, 3 in overall length, bright finish

  • Mfr # 402-500090

  • Zoro # G822434356


product price:  $69.59
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402-500090
Zoro #
G822434356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, cast iron and non-ferrous metals
Helix Angle
20º
Included Angle
90º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.