Screw Machine Length Stub Drill, 27/64 in size, 2 in LOC, 3-3/8 in overall length, bright finish

  • Mfr # 460-104219

  • Zoro # G622434679


product price:  $74.79
/ea

Key Features

Finish - Machining
Bright
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Shank Dia.
27/64 in
Material - Machining
Carbide
Helix Angle
15º
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-104219
Zoro #
G622434679
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
27/64 in
Length of Cut
2 in
Overall Length
3-3/8 in

Details

Finish - Machining
Bright
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Material - Machining
Carbide
Helix Angle
15º
Drill Bit Point Angle
135º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.