
Screw Machine Length Stub Drill, #45 (.0850 in) size, 3/4 in LOC, 1-3/4 in overall length, bright finish
Mfr # 460-300820
Zoro # G522434380
product price:Â $14.19
/eaKey Features
Overall Length
1-3/4 in
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460-300820
Zoro #
G522434380
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-3/4 in
Shank Dia.
#45 (0.0820 in)
Length of Cut
3/4 in
Details
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.