Shop WIDIA

Grooving/Parting Insert, WC-U-CF, Carbide

  • Mfr # 6470563
  • Zoro # G3821122

product price: 
$
15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470563
Zoro #
G3821122
UPC #
4059782550841
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P)
Lead Angle
10.5 Degrees
Insert Style
WC-U-CF
Application
Grooving
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Insert Material
Carbide
ISO Number
WC040M04L06F02
Coating
AlTiN
Clearance Angle
10.5 Degrees
ANSI Code
WC040M04L06F02
Material - Machining
Carbide
Manufacturer Grade
WU25PT
Hole Type
No Hole
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
S
Finish - Machining
AlTiN
Chip-Breaker Code
F
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Side Cutting Edge Angle
6 Degrees
Cutting Application
Grooving
Number of Cutting Edges
1

Dimensions

Insert Seat Size
4
Width
3.58mm
Insert Size
4
Overall Length
10.19mm
Corner Radius
0.20mm
Max. Grooving Width
4.00mm
Thickness
4.43mm
Reference Length
10.19mm
Seat Size
4
Wire Rope Length
10.19mm
Length
10.19mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 4.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC040M04L06F02, Chip-Breaker Code F, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.