Screw Machine Length Stub Drill, 5/32 in size, 1 in LOC, 2-1/16 in overall length, bright finish

  • Mfr # 460-101562

  • Zoro # G522434595


product price:  $17.69
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright
Length of Cut
1 in
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Overall Length
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-101562
Zoro #
G522434595
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2-1/16 in
Shank Dia.
5/32 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Drill Bit Point Angle
135º
Helix Angle
15º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.