Screw Machine Length Stub Drill, Z (.4130 in) size, 2 in LOC, 3-3/8 in overall length, AlTiN finish

  • Mfr # 460-204130B

  • Zoro # G322434474


product price:  $89.99
/ea

Key Features

Overall Length
3-3/8 in
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Shank Dia.
Z (0.413 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
460-204130B
Zoro #
G322434474
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8 in
Shank Dia.
Z (0.413 in)
Length of Cut
2 in

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.